Dixon Valve & Coupling
J3F2
Pneumatic Standard Steel DQC J-Series Automotive Threaded Plug
Item #100852141
-
Prop 65
- 3/8 in Size
- NPTF Thread
- 1/4 in Thread Size
- Steel Material
description
- J Series:. Made of brass with a steel sleeve.Fully interchangeable with Parker Truflate.
| Component | Plug |
| Body Material | Steel |
| Thread Size | 1/4 in |
| Hose OD | N/A |
| Connection Size | 1/4 |
| Burst Pressure [Min] | 4000 psi |
| Body Size | 3/8 in |
| Series | DQC J-Series |
| Connection Type | Female NPT |
| Operating Pressure [Max] | 500 psi |
| Size | 3/8 in |
| O.D. [Max] | 0.79 in, 20.1 mm |
| Material | Steel |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 70 ft3/min |
| Pipe Thread | NPT / NPTF |
| Thread | NPTF |
| Connection | Female Pipe Thread |
| Length | 1.75 in, 44.5 mm |
| Temperature Range [Min] | -40 °F |
| Hex Size | 11/16 in |
| Interchange | Automotive Interchange |
| Weight | 0.1 LB |
-
Prop 65

