- Automotive Interchange Plug
- Steel
- 3/8" Body Size
- 1/4" Male Pipe Thread
description
- J Series:. Made of brass with a steel sleeve.Fully interchangeable with Parker Truflate.
| Body Size | 3/8 in |
| Component | Plug |
| Series | Automotive Interchange |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 70 ft3/min |
| Connection Type | Male NPT |
| Body Material | Steel |
| Burst Pressure [Min] | 4000 psi |
| Hose OD | N/A |
| Connection Size | 1/4 |
| Operating Pressure [Max] | 500 psi |
| Weight | 0.08 LB |
-
Prop 65


