Dixon Valve & Coupling
J3M4
DQC J-Series 1/2 in Automotive Pneumatic Male Threaded Plug
Item #101935433
-
Prop 65
- NPT/NPTF Pipe Thread
- 1/2 in Thread Size
- Steel Material
description
- J Series:. Made of brass with a steel sleeve.Fully interchangeable with Parker Truflate.
| Burst Pressure [Min] | 4000 psi |
| Body Size | 3/8 in |
| Connection Size | 1/2 |
| Temperature Range [Min] | -40 °F |
| Connection Type | Male NPT |
| Thread | NPTF |
| Size | 3/8 in |
| Material | Steel |
| Length | 2 in, 50.8 mm |
| Pipe Thread | NPT / NPTF |
| Hose OD | N/A |
| Body Material | Steel |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 70 ft3/min |
| Interchange | Automotive Interchange |
| O.D. [Max] | 1.01 in, 25.7 mm |
| Series | Automotive Interchange |
| Component | Plug |
| Hex Size | 7/8 in |
| Thread Size | 1/2 in |
| Connection | Male Pipe Thread |
| Weight | 0.15 LB |
-
Prop 65

