Dixon Valve & Coupling
J3S4
Pneumatic Standard Steel DQC J-Series Automotive Hose Barb Plug
Item #101939664
-
Prop 65
- 3/8 in Size
- Steel Material
description
- J Series:. Made of brass with a steel sleeve.Fully interchangeable with Parker Truflate.
| Burst Pressure [Min] | 4000 psi |
| Length | 2.18 in, 55.4 mm |
| Connection | Hose Barb |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 70 ft3/min |
| Hose OD | N/A |
| Size | 3/8 in |
| Series | DQC J-Series |
| Component | Plug |
| Connection Size | 1/2 |
| Body Size | 3/8 in |
| Operating Pressure [Max] | 500 psi |
| Connection Type | Hose Barb |
| Temperature Range [Min] | -40 °F |
| Interchange | Automotive Interchange |
| O.D. [Max] | 0.75 in, 19.1 mm |
| Body Material | Steel |
| Material | Steel |
| Weight | 0.1 LB |
-
Prop 65

