- Iron Material
| Material | Iron |
| Thread Size | 1 31/64 in OD x 8 TPI |
| Thread - TPI or Pitch | 1 31/64 in - 8 |
| Type | Nut |
| Thread | Coarse Nut |
| Weight | 0.5 LB |
-
Prop 65
| Material | Iron |
| Thread Size | 1 31/64 in OD x 8 TPI |
| Thread - TPI or Pitch | 1 31/64 in - 8 |
| Type | Nut |
| Thread | Coarse Nut |
| Weight | 0.5 LB |
Prop 65