- Double Bolt Hose Clamp
- Malleable Iron
- 1 1/8 in [Min], 1 3/16 in [Max] Hose OD
features
- Inner surface has dual gripping ridgesBolt lugs are reinforced to prevent bending out of alignment
| Bolt/Screw Type | Hex Head |
| Hose O.D. Range | 1 1/8 to 1 3/16 |
| Type | Double Bolt |
| Locking Type | Nut & Bolt |
| Torque | 15 ft lb |
| Material | Plated Iron |
| Weight | 0.29 LB |
-
Prop 65


