Dixon Valve & Coupling
J4F4
Pneumatic Standard Steel DQC J-Series Automotive Female Threaded Plug
Item #101935447
-
Prop 65
- 1/2 in Size
- NPTF Thread
- 1/2 in Thread Size
- Steel Material
description
- J Series:. Made of brass with a steel sleeve.Fully interchangeable with Parker Truflate.
| Length | 2.26 in, 57.4 mm |
| Thread | NPTF |
| Pipe Thread | NPT / NPTF |
| O.D. [Max] | 1.16 in, 29.5 mm |
| Body Material | Steel |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 150 ft3/min |
| Component | Plug |
| Body Size | 1/2 in |
| Burst Pressure [Min] | 6000 psi |
| Connection | Female Pipe Thread |
| Material | Steel |
| Thread Size | 1/2 in |
| Interchange | Automotive Interchange |
| Series | DQC J-Series |
| Connection Type | Female NPT |
| Connection Size | 1/2 |
| Operating Pressure [Max] | 500 psi |
| Hex Size | 1 in |
| Size | 1/2 in |
| Hose OD | N/A |
| Temperature Range [Min] | -40 °F |
| Weight | 0.21 LB |
-
Prop 65

