Dixon Valve & Coupling
J4S3
Pneumatic Standard Steel DQC J-Series Automotive Hose Barb Plug
Item #101936217
-
Prop 65
- 1/2 in Size
- Steel Material
description
- J Series:. Made of brass with a steel sleeve.Fully interchangeable with Parker Truflate.
| Connection Size | 3/8 |
| Body Material | Steel |
| Series | DQC J-Series |
| Material | Steel |
| Length | 2.54 in, 64.5 mm |
| Temperature Range [Min] | -40 °F |
| Body Size | 1/2 in |
| Hose OD | N/A |
| Connection Type | Hose Barb |
| Size | 1/2 in |
| Connection | Hose Barb |
| Interchange | Automotive Interchange |
| Burst Pressure [Min] | 6000 psi |
| Component | Plug |
| Operating Pressure [Max] | 500 psi |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 150 ft3/min |
| O.D. [Max] | 0.75 in, 19.1 mm |
| Weight | 0.08 LB |
-
Prop 65

