- Automotive Interchange Plug
- Steel
- 1/2" Body Size
- 3/4" Hose Barb
description
- J Series:. Made of brass with a steel sleeve.Fully interchangeable with Parker Truflate.
| Body Material | Steel |
| Length | 2.54 in, 64.5 mm |
| Component | Plug |
| Series | Automotive Interchange |
| Connection Size | 3/4 |
| Operating Pressure [Max] | 500 psi |
| Body Size | 1/2 in |
| Hose OD | N/A |
| Burst Pressure [Min] | 6000 psi |
| Temperature Range [Min] | -40 °F |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 150 ft3/min |
| Material | Steel |
| Connection Type | Hose Barb |
| Weight | 0.18 LB |
-
Prop 65


