- Tubing
- 1/4" Tube O.D.
- 100' Long
- Red Nylon
- 150 psi Working Pressure
| Temperature Range [Max] | 200 °F |
| Length | 100 ft |
| Operating Pressure | 150 psi |
| Color | Red |
| Material | Nylon |
| Operating Pressure [Max] | 150 PSI |
| Shape | Tubing |
| Inch/Metric | Inch |
| Tube Size | 1/4 in |
| Tube OD | 1/4 in |
| Temperature Range [Min] | -40 °F |
| Weight | 1.27 LB |
-
Prop 65


