- Tubing
- 3/8" Tube O.D.
- 100' Long
- Black Nylon
- 150 psi Working Pressure
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Operating Pressure [Max] | 150 PSI |
| Inch/Metric | Inch |
| Material | Nylon |
| Operating Pressure | 150 psi |
| Shape | Tubing |
| Length | 100 ft |
| Tube OD | 3/8 in |
| Temperature Range [Max] | 200 °F |
| Tube Size | 3/8 in |
| Weight | 3.32 LB |
-
Prop 65


