- 1 1/4" ID x 1/2" Wide x 0.030" Thick
- 201 Stainless Steel
description
- Developed to prevent leak problems, it is manufactured in a wide variety of widths, sizes and materials that provide a uniform, gap-free I.D. and strong holding power.
| Width | 1/2 in |
| Type | Smooth ID Clamps |
| Thickness | 0.03 in |
| Material | 201 Stainless Steel |
| Inside Dia. | 1 1/4 in |
| Weight | 0.077 LB |
-
Prop 65


