- 4" ID x 3/4" Wide x 0.030" Thick
- 201 Stainless Steel
description
- Developed to prevent leak problems, it is manufactured in a wide variety of widths, sizes and materials that provide a uniform, gap-free I.D. and strong holding power.
| Material | 201 Stainless Steel |
| Thickness | 0.03 in |
| Type | Smooth ID Clamps |
| Width | 3/4 in |
| Inside Dia. | 4 in |
| Weight | 0.253 LB |
-
Prop 65


