- 1 3/4" ID x 5/8" Wide x 0.030" Thick
- Galvanized Carbon Steel
description
- Developed to prevent leak problems, it is manufactured in a wide variety of widths, sizes and materials that provide a uniform, gap-free I.D. and strong holding power.
| Material | Galvanized Steel |
| Type | Smooth ID Clamps |
| Width | 5/8 in |
| Thickness | 0.03 in |
| Inside Dia. | 1.75 in |
| Weight | 0.1 LB |

