- Band Clamp
- 2 3/4" I.D.
- 1/2" Band Width
- 0.030" Thickness
- Galvanized Steel
| Inside Dia. | 2.75 in |
| Material | Galvanized Steel |
| Thickness | 0.03 in |
| Weight | 0.1 LB |
-
Prop 65
| Inside Dia. | 2.75 in |
| Material | Galvanized Steel |
| Thickness | 0.03 in |
| Weight | 0.1 LB |
Prop 65