- 2 1/2" ID x 5/8" Wide x 0.031" Thick
- Galvanized Carbon Steel
description
- These universal clamps are attached to the hose assembly with Dixon's F1, F40 or F100 hand tools.
features
- Pre-formed
| Material | Galvanized Steel |
| Width | 5/8 in |
| Inside Dia. | 2.5 in |
| Type | K Series Clamps |
| Thickness | 0.031 in |
| Clamp I.D. | 2 1/2 in, 63.5 mm |
| Weight | 0.135 LB |
-
Prop 65


