features
- Poppet style shut-off valve
| Material | Steel |
| Temperature Range [Min] | -40 °F |
| Operating Pressure [Max] | 3000 PSI, 200 bar |
| Thread Size | 1 1/4-11 |
| Size | 1 1/4 in |
| Thread | Female BSPP |
| Length | 2.95 in, 75 mm |
| Hex Size | 2 in |
| O.D. [Max] | 2.31 in, 58.7 mm |
| Burst Pressure | 12600 PSI, 850 bar |
| Series | K-Series |
| Weight | 1.26 LB |

