- 1 1/2" Body Size Nipple w/ 1 1/2" Female NPTF
- Steel
features
- Poppet style shut-off valve
compliances
- 0
| Body Size | 1 1/2 in |
| Thread Size | 1 1/2-11 1/2 |
| O.D. [Max] | 2.74 in, 69.6 mm |
| Hex Size | 2 3/8 in |
| Connection | Female Pipe Thread |
| Connection Type | Female NPTF |
| Body Material | Steel |
| Series | DQC K-Series |
| Connection Size | 1 1/2 |
| Thread | Female NPTF |
| Temperature Range [Min] | -40 °F |
| Interchange | ISO-A 5600 Interchange |
| Material | Steel |
| Size | 1 1/2 in |
| Component | Nipple |
| Length | 3.29 in, 83.5 mm |
| Burst Pressure | 12600 PSI, 850 bar |
| Operating Pressure [Max] | 3000 PSI, 200 bar |
| Weight | 1.99 LB |
-
Prop 65


