features
- Poppet style shut-off valve
| Thread | Female BSPP |
| Hex Size | 3 in |
| Burst Pressure | 5800 PSI, 400 bar |
| Temperature Range [Min] | -40 °F |
| Size | 2 in |
| O.D. [Max] | 3.46 in, 87.9 mm |
| Series | K-Series |
| Material | Steel |
| Length | 4.13 in, 105 mm |
| Operating Pressure [Max] | 1450 PSI, 100 bar |
| Thread Size | 2-11 |
| Weight | 3.64 LB |

