- 2" Body Size Nipple w/ 2" Female NPTF
- Steel
features
- Poppet style shut-off valve
compliances
- 0
| Material | Steel |
| Connection Size | 2 |
| Length | 4.13 in, 105 mm |
| Operating Pressure [Max] | 1450 PSI, 100 bar |
| Body Size | 2 in |
| Burst Pressure | 5800 PSI, 400 bar |
| Series | DQC K-Series |
| Hex Size | 3 in |
| O.D. [Max] | 3.46 in, 87.9 mm |
| Temperature Range [Min] | -40 °F |
| Body Material | Steel |
| Interchange | ISO-A 5600 Interchange |
| Component | Nipple |
| Thread Size | 2-11 1/2 |
| Connection Type | Female NPTF |
| Thread | Female NPTF |
| Connection | Female Pipe Thread |
| Size | 2 in |
| Weight | 3.64 LB |
-
Prop 65


