- 1/4" Body Size Nipple w/ 1/4" Female NPTF
- Steel
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Compliant with the parameters outlined in ISO7241 Series 'A'
| Connection Size | 1/4 |
| Operating Pressure [Max] | 5,000.0 psi |
| Body Material | Steel |
| Connection Type | Female NPTF |
| Component | Nipple |
| Series | K Series |
| Body Size | 1/4 in |
| Weight | 0.07 LB |
-
Prop 65


