- 1/4 in Body Size
- 1/4-18 Thread Size
- Female NPTF Thread
- 0.87 in Max. OD
- 5000 psi Max. Operating Pressure
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Compliant with the parameters outlined in ISO7241 Series 'A'
| Length | 1.22 in, 31.0 mm |
| Thread | Female NPTF |
| Temperature Range [Max] | 250 °F |
| Thread Size | 1/4-18 |
| Connection | Female Pipe Thread |
| Burst Pressure | 18270 psi, 1200 bar |
| Series | K-Series |
| Hex Size | 3/4 in |
| Temperature Range [Min] | -40 °F |
| Size | 1/4 in |
| O.D. [Max] | 0.87 in, 22.1 mm |
| Material | Steel |
| Operating Pressure [Max] | 5000 psi, 345 bar |
| Interchange | ISO-A 5600 Interchange |
| Body Size | 1/4 in |
| Weight | 0.08 LB |
-
Prop 65


