- 13/16" Clamp ID
- 3/8" Width
- 0.025" Thick
- Galvanized Steel Material
description
- These universal clamps are attached to the hose assembly with Dixon's F1, F40 or F100 hand tools.
features
- Pre-formed
| Type | K Series Clamps |
| Material | Galvanized Steel |
| Width | 3/8 in |
| Inside Dia. | 13/16 in |
| Thickness | 0.025 in |
| Clamp I.D. | 13/16 in, 20.6 mm |
| Weight | 0.037 LB |
-
Prop 65


