features
- Poppet style shut-off valve
compliances
- 0
| Material | Steel |
| Body Material | Steel |
| Temperature Range [Min] | -40 °F |
| Interchange | ISO-A 5600 Interchange |
| Component | Nipple |
| O.D. [Max] | 0.97 in, 24.6 mm |
| Burst Pressure | 18270 PSI, 1200 bar |
| Body Size | 3/8 in |
| Hex Size | 7/8 in |
| Thread Size | 3/8-19 |
| Length | 1.7 in, 43.2 mm |
| Connection | Female Pipe Thread |
| Thread | Female BSPP |
| Size | 3/8 in |
| Series | DQC K-Series |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Weight | 0.11 LB |
-
Prop 65


