- 1/2" Body Size Dust Cap
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Compliant with the parameters outlined in ISO7241 Series 'A'
| Body Material | Nitrile |
| Component | Dust Cap |
| Series | K Series |
| Body Size | 1/2 in |
| Weight | 0.04 LB |
-
Prop 65


