features
- Poppet style shut-off valve
compliances
- 0
| Material | Steel |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Burst Pressure | 16500 PSI, 1100 bar |
| Size | 1/2 in |
| Temperature Range [Min] | -40 °F |
| Series | DQC K-Series |
| O.D. [Max] | 1.37 in, 34.8 mm |
| Thread | Female NPTF |
| Thread Size | 3/4-14 |
| Connection | Female Pipe Thread |
| Interchange | ISO-A 5600 Interchange |
| Length | 1.77 in, 45 mm |
| Hex Size | 1 3/16 in |
| Weight | 0.29 LB |
-
Prop 65


