- 1/2" Body Size Nipple w/ 7/8-14 Female ORB
- Steel
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Compliant with the parameters outlined in ISO7241 Series 'A'
| Series | K Series |
| Body Size | 1/2 in |
| Connection Size | 7/8 |
| Component | Nipple |
| Connection Type | Female ORB |
| Body Material | Steel |
| Weight | 0.25 LB |
-
Prop 65


