- 1/2 in Body Size
- 7/8-14 Thread Size
- Female ORB Thread
- 1.23 in Max. OD
- 4000 psi Max. Operating Pressure
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Compliant with the parameters outlined in ISO7241 Series 'A'
| Operating Pressure [Max] | 4000 psi, 275 bar |
| Pressure Rating | 4000 PSI |
| Hex | 1 1/16 in |
| Size | 1/2 in |
| Thread | Female ORB |
| Connection | Female Pipe Thread |
| Thread Size | 7/8-14 |
| Hex Size | 1 1/16 in |
| Series | K-Series |
| O.D. [Max] | 1.23 in, 31.2 mm |
| Burst Pressure | 16500 psi, 1100 bar |
| Material | Steel |
| Temperature Range [Max] | 250 °F |
| Thread Type | Female ORB |
| Temperature Range [Min] | -40 °F |
| Interchange | ISO-A 5600 Interchange |
| Length | 1.77 in, 45.0 mm |
| Body Size | 1/2 in |
| Weight | 0.25 LB |
-
Prop 65


