- 1 1/2" Clamp ID
- 5/8" Width
- 0.031" Thick
- Galvanized Steel Material
description
- These universal clamps are attached to the hose assembly with Dixon's F1, F40 or F100 hand tools.
features
- Pre-formed
| Thickness | 0.031 in |
| Material | Galvanized Steel |
| Width | 5/8 in |
| Type | K Series Clamps |
| Inside Dia. | 1 1/2 in |
| Clamp I.D. | 1 1/2 in, 38.1 mm |
| Weight | 0.11 LB |
-
Prop 65


