- 3/4 in Body Size
- 3/4-14 Thread Size
- Female NPTF Thread
- 1.44 in Max. OD
- 4000 psi Max. Operating Pressure
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Compliant with the parameters outlined in ISO7241 Series 'A'
| Connection | Female Pipe Thread |
| Burst Pressure | 14800 psi, 1000 bar |
| Interchange | ISO-A 5600 Interchange |
| Hex | 1 5/16 in |
| Thread Size | 3/4-14 |
| Series | K-Series |
| Material | Steel |
| Temperature Range [Max] | 250 °F |
| Size | 3/4 in |
| O.D. [Max] | 1.44 in, 36.6 mm |
| Operating Pressure [Max] | 4000 psi, 275 bar |
| Length | 2.43 in, 61.7 mm |
| Temperature Range [Min] | -40 °F |
| Hex Size | 1 5/16 in |
| Thread Type | Female NPTF |
| Thread | Female NPTF |
| Pressure Rating | 4000 PSI |
| Body Size | 3/4 in |
| Weight | 1.0 LB |
-
Prop 65


