- 1 3/4" Clamp ID
- 5/8" Width
- 0.031" Thick
- Galvanized Steel Material
description
- These universal clamps are attached to the hose assembly with Dixon's F1, F40 or F100 hand tools.
features
- Pre-formed
| Thickness | 0.031 in |
| Inside Dia. | 1 3/4 in |
| Width | 5/8 in |
| Material | Galvanized Steel |
| Type | K Series Clamps |
| Clamp I.D. | 1 3/4 in, 44.4 mm |
| Weight | 0.117 LB |
-
Prop 65


