features
- Poppet style shut-off valve
compliances
- 0
| Temperature Range [Min] | -40 °F |
| O.D. [Max] | 1.79 in, 45.5 mm |
| Material | Steel |
| Hex Size | 1 5/8 in |
| Size | 1 in |
| Connection | Female Pipe Thread |
| Component | Nipple |
| Thread Size | 1-11 |
| Body Size | 1 in |
| Interchange | ISO-A 5600 Interchange |
| Series | DQC K-Series |
| Length | 2.87 in, 72.9 mm |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Thread | Female BSPP |
| Body Material | Steel |
| Burst Pressure | 12400 PSI, 850 bar |
| Weight | 0.75 LB |
-
Prop 65


