- 1" Body Size Nipple w/ 1" Female NPTF
- Steel
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Compliant with the parameters outlined in ISO7241 Series 'A'
| Connection Type | Female NPTF |
| Series | K Series |
| Body Material | Steel |
| Connection Size | 1 |
| Body Size | 1 in |
| Component | Nipple |
| Weight | 0.75 LB |
-
Prop 65


