- 1" Body Size Nipple w/ 1 5/16-12 Female ORB
- Steel
features
- Poppet style shut-off valve
compliances
- 0
| Interchange | ISO-A 5600 Interchange |
| Length | 2.87 in, 72.9 mm |
| Body Material | Steel |
| O.D. [Max] | 1.79 in, 45.5 mm |
| Temperature Range [Min] | -40 °F |
| Connection | Female Pipe Thread |
| Thread Size | 1 5/16-12 |
| Connection Size | 1 5/16 |
| Series | DQC K-Series |
| Material | Steel |
| Size | 1 in |
| Component | Nipple |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Body Size | 1 in |
| Burst Pressure | 12400 PSI, 850 bar |
| Hex Size | 1 5/8 in |
| Thread | Female ORB |
| Connection Type | Female ORB |
| Weight | 0.66 LB |
-
Prop 65


