- 1/4 in Thread Size
- Plated Steel Material
| Type | Hex Nipple |
| Size Designation | 3/8 in |
| Hose Size | 3/8 in |
| Connection Type | NPT |
| Male Thread | 1/4 in (NPT) |
| Thread Size | 1/4 in |
| Material | Plated Steel |
| Thread | NPT |
| Manufacturer Name | Dixon Valve |
| Connection | Male NPT |
| Weight | 0.09 LB |
-
Prop 65


