- 1/2 in Thread Size
- Plated Steel Material
| Male Thread | 1/2 in NPT |
| Connection Type | NPT |
| Hose Size | 1/2 in |
| Thread Size | 1/2 in |
| Material | Plated Steel |
| Manufacturer Name | Dixon Valve |
| Size Designation | 1/2 in |
| Connection | Male NPT |
| Type | Hex Nipple |
| Thread | NPT |
| Weight | 0.175 LB |
-
Prop 65


