- 1/2 in Thread Size
- Plated Steel Material
| Connection | Male NPT |
| Thread Size | 1/2 in |
| Body Material | Plated Steel |
| Material | Plated Steel |
| Male Barb/Hose | 1/2 in |
| Thread | NPT |
| Male Thread | 1/2 in NPT |
| Connection Type | Male/Male |
| Type | Adapter |
| Hose Size | 1/2 in |
| Weight | 0.2 LB |
-
Prop 65


