- 3/4 in Thread Size
- Plated Steel Material
| Type | Adapter |
| Connection | Male NPT |
| Material | Plated Steel |
| Body Material | Plated Steel |
| Male Barb/Hose | 3/4 in |
| Thread Size | 3/4 in |
| Male Thread | 3/4 in (NPT) |
| Thread | NPT |
| Hose Size | 3/4 in |
| Connection Type | Male/Male |
| Weight | 0.37 LB |
-
Prop 65


