- 1 1/2 in Size
| Size | 1 1/2 in |
| Dia. | 1.5 in |
| Type | Gasket |
| Used With | NPSM Couplings |
| Material | Leather |
| Weight | 0.005 LB |
-
Prop 65
| Size | 1 1/2 in |
| Dia. | 1.5 in |
| Type | Gasket |
| Used With | NPSM Couplings |
| Material | Leather |
| Weight | 0.005 LB |
Prop 65