- 2 1/2 in Size
| Used With | NPSM Couplings |
| Material | Leather |
| Size | 2 1/2 in |
| Type | Gasket |
| Dia. | 2.5 in |
| Weight | 0.008 LB |
-
Prop 65
| Used With | NPSM Couplings |
| Material | Leather |
| Size | 2 1/2 in |
| Type | Gasket |
| Dia. | 2.5 in |
| Weight | 0.008 LB |
Prop 65