- 3/4 in Size
| Type | Gasket |
| Used With | NPSM Couplings |
| Size | 3/4 in |
| Dia. | 0.75 in |
| Material | Neoprene |
| Weight | 0.01 LB |
-
Prop 65
| Type | Gasket |
| Used With | NPSM Couplings |
| Size | 3/4 in |
| Dia. | 0.75 in |
| Material | Neoprene |
| Weight | 0.01 LB |
Prop 65