- 1 in Size
| Dia. | 1 in |
| Type | Gasket |
| Size | 1 in |
| Used With | NPSM Couplings |
| Material | Rubber (Styrene Butadiene) |
| Weight | 0.005 LB |
-
Prop 65
| Dia. | 1 in |
| Type | Gasket |
| Size | 1 in |
| Used With | NPSM Couplings |
| Material | Rubber (Styrene Butadiene) |
| Weight | 0.005 LB |
Prop 65