- 4 in Size
| Material | Rubber (Styrene Butadiene) |
| Size | 4 in |
| Dia. | 4 in |
| Used With | Suction, Long & Short Shank Couplings |
| Weight | 0.06 LB |
-
Prop 65
| Material | Rubber (Styrene Butadiene) |
| Size | 4 in |
| Dia. | 4 in |
| Used With | Suction, Long & Short Shank Couplings |
| Weight | 0.06 LB |
Prop 65