- 7" ID x 3/4" Wide x 0.030" Thick
- Stainless Steel
description
- These universal clamps are attached to the hose assembly with Dixon's F1, F40 or F100 hand tools.
features
- Pre-formed
| Thickness | 0.03 in |
| Inside Dia. | 7 in |
| Material | 300 Series Stainless Steel |
| Width | 3/4 in |
| Type | K Series Clamps |
| Weight | 0.334 LB |
-
Prop 65


