- 2 1/4" Clamp ID
- 5/8" Width
- 0.030" Thick
- 300 Stainless Steel
description
- These universal clamps are attached to the hose assembly with Dixon's F1, F40 or F100 hand tools.
features
- Pre-formed
| Inside Dia. | 2 1/4 in |
| Material | 300 Series Stainless Steel |
| Thickness | 0.03 in |
| Width | 5/8 in |
| Type | K Series Clamps |
| Weight | 0.126 LB |
-
Prop 65


