Skip to content Skip to navigation menu
Dixon Valve & CouplingKS97501

KS97501

K Series Preformed Clamp
Item #101892946
  • 2 1/4" ID x 3/4" Wide x 0.030" Thick
  • Stainless Steel
Dixon Valve & CouplingKS97501
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2 1/4" ID x 3/4" Wide x 0.030" Thick
  • Stainless Steel

description

  • These universal clamps are attached to the hose assembly with Dixon's F1, F40 or F100 hand tools.

features

  • Can be used center punched or rolled over
Material Stainless Steel
Inside Dia. 2.25 in
Thickness 0.03 in
Weight 0.153 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison