Skip to content Skip to navigation menu
Dixon Valve & CouplingKSS06

KSS06

King Micro Alloy Steel Safety Shackle
Item #114879780
  • Micro Alloy Steel Material
Dixon Valve & CouplingKSS06
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Micro Alloy Steel Material

applications

  • Two shackles are used to anchor the King Safety Whipsock Secure both eyes to a rigid anchor point to reduce whip in the event of a hose or connection failure

features

  • Recommended bolt nut and cotter pin style shackle
Size 7/16 in
Material Micro Alloy Steel
Working Load 1 1/2 Ton
Weight 0.369 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison