- Micro Alloy Steel Material
applications
- Two shackles are used to anchor the King Safety Whipsock Secure both eyes to a rigid anchor point to reduce whip in the event of a hose or connection failure
features
- Recommended bolt nut and cotter pin style shackle
| Material | Micro Alloy Steel |
| Working Load | 3 1/4 Ton |
| Size | 5/8 in |
| Weight | 0.5 LB |

