- 4 in Size
- Iron Material
- Clamp Type
features
- Ensures a leak-tight connection
| Material | Iron |
| Size | 4 in |
| Seal | Baylast |
| Type | Clamp |
| Fuel Compatibility | Suitable For Sand Applications |
| Operating Pressure [Max] | 300 PSI |
| Weight | 4.18 LB |
| Material | Iron |
| Size | 4 in |
| Seal | Baylast |
| Type | Clamp |
| Fuel Compatibility | Suitable For Sand Applications |
| Operating Pressure [Max] | 300 PSI |
| Weight | 4.18 LB |