Skip to content Skip to navigation menu
Dixon Valve & CouplingL100-E-SS

L100-E-SS

Cam & Groove Adapter
Item #110879270
Dixon Valve & CouplingL100-E-SS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

applications

  • Transfer of fluids and solids with a safe disconnection

features

  • Safety release cam and groove couplings permit the release of static pressure when disconnecting hose assembliesVenting system protects operator from being sprayed with hazardous or non-hazardous fluids or solidsUS Pat 934759 CDN Pat 277866
Material 316 Stainless Steel
Operating Pressure [Max] 250 PSI
Size 1 in
Weight 0.65 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison